Square D

Float and Rod Assembly, Round, SS, 7 In

Hover or click to zoom Tap to zoom
Key Features
  • For Use With: 9038A Class, Mfr. No. 9036DG
  • Includes: (2) Stops, 304 Stainless Steel 7 in dia Float, 5 ft Brass Rod
  • Accessory Type: Float and Rod Assembly
See all product information
$151.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents