Shop SQUARE D
See all product information
Busway, 30A, 240V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground
Mfr # PQ3203G
Zoro # G1758425
product price:Â $1,438.99
/ea
Free Shipping & Returns
Key Features
Amps
30A
Voltage
240V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PQ
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PQ3203G
Zoro #
G1758425
UPC #
785901263944
Country of Origin
Korea, Republic of
Dimensions
Height
8-7/8 in
Width
15 in
Depth
4-21/32 in
Details
Item
Busway
Amps
30A
Voltage
240V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PQ
Fuse Class
H, K, R
Fusible
Yes
For Use With
Square D I-Line and I-Line II Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
[Ue] Rated Operational Voltage
240 V AC
Product Certifications
UL || CSA
Fixing Mode
plug-in
[Ie] Rated Operational Current
30 A
Disconnector Device Type
Fusible disconnect
Description
Busway Plug In Unit, Amps 30 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type PQ, Height 8 7/8 in, Width 15 in, Depth 4 21/32 in, Standards CSA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.