Zoro Homepage

Floor Operator Attachment, For QO Units

  • Mfr # PBFO100QO

  • Zoro # G0463671


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Depth
7-1/2 in
Length
7 1/2 in
Application
For use with QO Units, Square D PQ Series or Competitive Equivalent Busway-Mounted Disconnect Switches
Amps
100A
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBFO100QO
Zoro #
G0463671
UPC #
785901680185
Country of Origin
United States

Dimensions

Depth
7-1/2 in
Length
7 1/2 in

Details

Item
Busway
Application
For use with QO Units, Square D PQ Series or Competitive Equivalent Busway-Mounted Disconnect Switches
Amps
100A
Voltage
600 V

Description

Floor Operator Attachment, Length 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.