Zoro Homepage

Foot Switch 600Vac 5Amp +Options

  • Mfr # 9002AW134

  • Zoro # G0839609


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT per step
NEMA Rating
NEMA 2/4/13
Voltage Rating
600V AC/DC
Width
163 mm
Depth
159 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002AW134
Zoro #
G0839609
UPC #
785901044789
Country of Origin
Mexico

Dimensions

Width
163 mm
Depth
159 mm
Length
217 mm
Height
6.26 in (159 mm)

Details

Item
Foot Switch
Contact Form
SPDT per step
NEMA Rating
NEMA 2/4/13
Voltage Rating
600V AC/DC
Action
Spring Return
Standards
CSA; UL Listed
Features
Oversized Pedal Shield, Side Shield
Product Type
Foot Switch
Rated Breaking Capacity
15 A 120 V AC inductive control circuit UL 508; 10 A 240 V AC inductive control circuit UL 508; 6 A 480 V AC inductive control circuit UL 508; 5 A 600 V AC inductive control circuit UL 508; 15 A 120 V AC resistive control circuit UL 508; 0.5 A 125 V DC resistive control circuit UL 508
Contact Operation
2 steps
Protection
Oversized pedal shield; Side shield
Cable Entry
0.75 in NPT conduit entrance
Series
9002AW

Description

Foot Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.