Shop SQUARE D

Foot Switch, Harmony, industrial, pedal and side shields, latch, 0.6A at 600 VAC, DPDT contact, NEMA 2, 4, 13 enclosure

  • Mfr # 9002AW15

  • Zoro # G0839618


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPDT
NEMA Rating
NEMA 2/4/13
Voltage Rating
600V AC/DC
Width
137 mm
Depth
123 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9002AW15
Zoro #
G0839618
UPC #
785901817420
Country of Origin
Mexico

Dimensions

Width
137 mm
Depth
123 mm
Length
229 mm

Details

Item
Foot Switch 600Vac 6Amp +Options
Contact Form
DPDT
NEMA Rating
NEMA 2/4/13
Voltage Rating
600V AC/DC
Features
Side Shield, Pedal Shield
Standards
CSA; UL Listed
Action
Spring Return with Latch
Product or Component Type
foot switch
Device Composition
side shield, pedal shield
Contact Operation
1 step
[Ue] Rated Operational Voltage
600 V AC/DC
Cable Entry
0.75 inch NPT conduit entrance
Range of Product
9002AW

Description

Foot Switch 600Vac 6Amp +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.