Zoro Homepage

Fuse Clip, Cntrl, Type T/E/TF 25-200V

  • Mfr # 9070SF41A

  • Zoro # G3433981


product price: $13.99
/ea

Key Features

For Use With
Class 9070 Type T, E, and TF Transformers 25 to 200VA
Features
CE Standards, CSA Standards, cUL Standards, NOM Standards, These are Only Available for Single Voltage Primary and Single Voltage Secondary Applications, UL Listed, With a Rated Power Range from 25 to 5000 VA
Series
9070
Fits Fuse Type
Midget
Fits Fuse Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070SF41A
Zoro #
G3433981
UPC #
785901904847
Country of Origin
United States

Dimensions

Fits Fuse Diameter
1/4 in

Details

Item
Fuse Clip
For Use With
Class 9070 Type T, E, and TF Transformers 25 to 200VA
Features
CE Standards, CSA Standards, cUL Standards, NOM Standards, These are Only Available for Single Voltage Primary and Single Voltage Secondary Applications, UL Listed, With a Rated Power Range from 25 to 5000 VA
Series
9070
Fits Fuse Type
Midget
For Transformer Type
Control
Compatible with Series
T, TF
Compatible with Manufacturer Model Number
9007T
Compatible Manufacturer Model Number
9007T
Compatible Manufacturer Part Number
9007T
Compatible with Manufacturer Model No.
9007T
Compatible with Mfr. Model No.
9007T
For Use with Mfr Model Number
9007T
For Use With Mfr. Model Number
9007T
Compatible Pump Manufacturer Part Number
9007T
Compatible Mfr. Model Number
9007T

Description

Fuse Clip, Transformer Type Control, For Use With Class 9070 Type T, E, and TF Transformers 25 to 200VA, Description/Special Features For Secondary Fusing, Holds Fuses 1-1/2 in x 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.