Zoro Homepage

Fuse Puller, 3 PK

  • Mfr # 9070FP1

  • Zoro # G2144597


product price: $33.19
/pk 3, $11.06/ea

Key Features

Description/Special Features
For Fuse Blocks with 1-1/2 in x 13/32 in fuses, Installing Fuses and Finger Protection
Transformer Type
Control
For Use With
FB and TF Series Transformers 25 to 2000VA
Features
For Fuse Blocks with 1 1/2 in x 13/32 in Fuses
Phase
1 phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070FP1
Zoro #
G2144597
UPC #
785901904762
Country of Origin
United States

Dimensions

For Fuse Size
1-1/2 in L x 13/32 in dia

Details

Item
Fuse Puller
Description/Special Features
For Fuse Blocks with 1-1/2 in x 13/32 in fuses, Installing Fuses and Finger Protection
Transformer Type
Control
For Use With
FB and TF Series Transformers 25 to 2000VA
Features
For Fuse Blocks with 1 1/2 in x 13/32 in Fuses
Phase
1 phase
Nema Degree Of Protection
not rated (open device)
Product Or Component Type
Industrial Control Transformer
Series
9070
Compatible with Series
T, TF
For Transformer Type
Control

Description

Fuse Puller, Transformer Type Control, For Use With FB and TF Series Transformers 25 to 2000VA, Description/Special Features For Fuse Blocks with 1-1/2 in x 13/32 in fuses, Installing Fuses and Finger Protection, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.