Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible Disconnect Switch, 100 A, 600V AC

  • Mfr # 9422TEF10C

  • Zoro # G0564895


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
100 A
For Fuse Class
Class H, J, K, R
HP
75 HP @ 575 V
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422TEF10C
Zoro #
G0564895
UPC #
785901712152
Country of Origin
Mexico

Details

Item
Disconnect Switch
Protection Method
Fusible
Current Rating
100 A
For Fuse Class
Class H, J, K, R
HP
75 HP @ 575 V
Voltage
600 V
Standards
CSA; UL Recognized
Amps
100 A
Associated Fuse Rating
100 A 250/600 V
Disconnector Device Type
fusible disconnect switch
Product Mounting
flange cable variable depth
Product Certifications
CSA || UL Recognized
Maximum Horse Power Rating
25 hp 200 V AC || 30 hp 230 V AC || 60 hp 460 V AC || 75 hp 575 V AC || 20 hp 250 V DC
Product Or Component Type
Disconnect Switch
Certifications
CSA; UL Recognized
Horsepower Rating
25 hp 200 V AC; 30 hp 230 V AC; 60 hp 460 V AC; 75 hp 575 V AC; 20 hp 250 V DC
Provided Equipment
ordered separately
Range of Product
9422T

Description

Cable Optic Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.