Fusible, Disconnect Switch, General Duty, 240 V, 3PST, Indoor/Outdoor

  • Mfr # D325NTR

  • Zoro # G200422852


product price: $3,769.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
400 A
Phase
Three
For Fuse Class
Class T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D325NTR
Zoro #
G200422852
UPC #
-
Country of Origin
Mexico

Dimensions

Height
30.63 in
Width
22-1/4 in
Depth
10.13 in

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
400 A
Phase
Three
For Fuse Class
Class T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
50 HP @ 240 V
Voltage
240 V
Standards
UL Listed
Number of Poles
3
Amps AC
400 A
Duty
General
Weight
28 kg
Gauge/Conductor
10 to 6 AWG
Electrical Connection
Lugs
Mounting
Surface
Features
Mercury Free, PVC Free
Number Of Wires
4
Wiring Configuration
4-wire (3PH + G)
Short-Circuit Current
100 kA T
Pvc Free
Yes
Tightening Torque
340-340 lbf.in (AWG 1/0...250 kcmil)
Series Name
general duty
Device Composition
neutral (factory installed)
Device Application
residential
Awg Gauge
AWG 10...AWG 6 aluminium/copper
Motor Power Hp
50 hp at 240 V AC 60 Hz for 3 phase motors
Disconnector Device Type
fusible disconnect switch

Description

SW,FUSIBLE GD 240V 400A 3P 3R CLASS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.