This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 30 A, NEMA 1 DT321

Fusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 30 A, NEMA 1 (Discontinued)

  • Mfr # DT321
  • Zoro # G3142124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DT321
Zoro #
G3142124
UPC #
785901308409
Country of Origin
United States

Dimensions

Width
11.5 in
Depth
6.8 in
Height
38 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
30 inches and larger

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
240V AC
Phase
3
HP
10 hp @ 240V AC
NEMA Enclosure Type
1
IP Rating
20
Number of Wires
3
Number of Poles
3
Contact Form
3PDT
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
For Use With
Class H, J, R, T Fuse
Standards
UL listed
Fuse Kit (Class R)
Mfr. No. RFK03
Fusible / Nonfusible
Fusible
Neutral Assembly Included
No
Enclosure Type
Enclosed
Environment
Indoor
UL Fuse Class
H, J, K, R
Current Type
AC
Horsepower @ 240V AC
3 hp
Current Rating
30 A
NEMA Enclosure Rating
1
Horsepower @ 480V AC
50 hp
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
RFK03
Horsepower @ 600V AC
60 hp
For Fuse Class
Class H, Class J, Class K, Class R
Enclosure Material
Galvanized Steel
UL 98 Certification
Yes
Housing Material
Steel

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03, Contact Form 3PDT, Current Rating 30 A, Depth 6 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03, Height 38 in, Horsepower @ 240V AC 3 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.