Shop SQUARE D

Fusible Safety Switch, 600 A, 600V, 2-Pole

  • Mfr # H266R
  • Zoro # G9822671

product price: 
$
7,293.19
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Contact Form
DPST
Current Rating
600 A
Phase
Single
For Fuse Class
Class H, Class J, Class K, Class R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H266R
Zoro #
G9822671
UPC #
785901259299
Country of Origin
Korea, Republic of
Item
Safety Switch
Protection Method
Fusible
Contact Form
DPST
Current Rating
600 A
Phase
Single
For Fuse Class
Class H, Class J, Class K, Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
75 HP @ 600V
Voltage
600V AC
Housing Material
Galvanized Steel
Standards
UL 98, UL Listed File E2875
Fusible / Nonfusible
Fusible
Amps AC
600 A
Duty
Heavy Duty
IP Rating
IP14
Number of Wires
2
Material of Construction
Steel
For Use With
Class R Fuse
Number of Poles
2
Fuse Kit (Class R)
Mfr. No. HRK4060
Metallic / Non-Metallic
Metallic
Mounting
Surface
Electrical Connection
Lugs
Weight
83.9 kg
Gauge/Conductor
3/0 AWG to 500 kcmil
Neutral Assembly Included
No
Features
Mercury Free, PVC Free
Mounting Style
Surface Mount
Horsepower @ 600V AC
75 hp
Horsepower @ 480V AC
400 hp
NEMA Enclosure Rating
3R
Compatible with Manufacturer Model Number
HRK4060
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060
For Manufacturer Part Number
HRK4060
Compatible with Mfr. Model Number
HRK4060
Compatible Product Type
Class R Fuse

Dimensions

Depth
10 1/8 in
Height
50 1/4 in
Width
27 7/8 in

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form DPST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 75 hp, Housing Material Galvanized Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.