Shop SQUARE D

Fusible Safety Switch, 800 A, 2-Pole

  • Mfr # H227R
  • Zoro # G5204711

product price: 
$
6,464.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Contact Form
DPST
Current Rating
800 A
Phase
Single
For Fuse Class
Class L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H227R
Zoro #
G5204711
UPC #
785901259251
Country of Origin
United States
Item
Safety Switch
Protection Method
Fusible
Contact Form
DPST
Current Rating
800 A
Phase
Single
For Fuse Class
Class L
Enclosure Type
NEMA 3R
HP
50 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
2
Fusible / Nonfusible
Fusible
Duty
Heavy
Amps AC
800 A
Weight
163.7 kg
Mounting
Surface
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Gauge/Conductor
3/0 AWG to 750 kcmil
Number Of Wires
2
Awg Gauge
AWG 3/0...750 kcmil copper or aluminium
Device Composition
none
Short-Circuit Current
200 kA maximum for L
Tightening Torque
375-375 lbf.in 85.01-380 mm² (AWG 3/0...750 kcmil)
Series Name
heavy duty
Pvc Free
Yes
Wiring Configuration
2-wire
Disconnector Device Type
fusible disconnect
Device Application
heavy application

Dimensions

Depth
17-3/4 in
Width
36.62 in
Height
69.13 in

Description

Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.