CAD
Shop SQUARE D

Fusible Safety Switch, 800 A, 3-Pole

  • Mfr # H327NR
  • Zoro # G5204705
CAD Available

product price: 
$
10,621.74
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
800 A
Phase
Three
For Fuse Class
Class L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H327NR
Zoro #
G5204705
UPC #
785901442400
Country of Origin
United States
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
800 A
Phase
Three
For Fuse Class
Class L
Enclosure Type
NEMA 3R
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
3
Fusible / Nonfusible
Fusible
Duty
Heavy
Amps AC
800 A
Weight
169.9 kg
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Gauge/Conductor
3/0 AWG to 750 kcmil
Mounting
Surface
Number Of Wires
4
Short-Circuit Current
200 kA maximum for L
Tightening Torque
375-375 lbf.in 85.01-380 mm² (AWG 3/0...750 kcmil)
Wiring Configuration
4-wire (3PH + G)
Series Name
heavy duty
Device Composition
neutral (factory installed)
Awg Gauge
AWG 3/0...750 kcmil copper or aluminium
Disconnector Device Type
fusible disconnect
Device Application
heavy application
Pvc Free
Yes
CAD Available
Yes

Dimensions

Width
36.62 in
Height
69.13 in
Depth
17-3/4 in

Description

Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.