Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, General Duty, 240 V, 2PST

  • Mfr # D211NRB

  • Zoro # G2869492


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Plug Fuse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D211NRB
Zoro #
G2869492
UPC #
785901460404
Country of Origin
Mexico

Dimensions

Depth
3.8 in
Height
9.6 in
Width
7.7 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Plug Fuse
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
2
Metallic / Non-Metallic
Metallic
Includes
Plug Type
Duty
General
For Use With
Plug Style Fuse
Fusible / Nonfusible
Fusible
Amps AC
30 A
Material of Construction
Steel
IP Rating
14
Number of Wires
3
Mounting
Surface
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Weight
10 kg
Neutral Assembly Included
Yes
Horsepower @ 480V AC
50 hp
Horsepower @ 600V AC
60 hp
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
Horsepower @ 240V AC
3 hp
NEMA Enclosure Rating
3R

Description

Safety Switch, Contact Form DPST, Current Rating 30 A, Depth 3 5/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Plug Fuse, Height 9 1/4 in, Horsepower @ 240V AC 3 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.