Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, General Duty, 240 V, 2PST

  • Mfr # D223N

  • Zoro # G2987607

CAD Available

product price: $364.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
For Fuse Class
Class H, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D223N
Zoro #
G2987607
UPC #
785901460688
Country of Origin
United States

Dimensions

Height
17.5 in
Width
10.5 in
Depth
6.5 in
Wire Size
AWG 14 to AWG 1 copper; AWG 12 to AWG 1 aluminium

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
For Fuse Class
Class H, K, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
60 HP @ 600V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Amps AC
100 A
Fuse Kit (Class R)
Mfr. No. RFK10
IP Rating
20
Number of Wires
3
Material of Construction
Steel
For Use With
Class H, K, R, T Fuse
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Metallic
Number of Poles
2
Duty
General
Mounting
Surface
Neutral Assembly Included
Yes
Features
Mercury Free, PVC Free
Weight
7 kg
Gauge/Conductor
12 to 1 AWG (Aluminum), 14 to 1 AWG (Copper)
Electrical Connection
Lugs
Compatible with Manufacturer Model Number
RFK10
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Horsepower @ 240V AC
5 hp
Horsepower @ 600V AC
60 hp
Includes Neutral Assembly
Yes
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Wiring Configuration
3-wire
Tightening Torque
35 lbf.in (3.95 N.m) 0.00 to 0.01 in² (2.08 to 5.26 mm²) (AWG 14 to AWG 10); 35 lbf.in (3.95 N.m) (AWG 14 to AWG 10); 40 lbf.in (4.52 N.m) 0.01 in² (8.37 mm²) (AWG 8); 45 lbf.in (5.08 N.m) 0.02 to 0.03 in² (12.3 to 21.12 mm²) (AWG 6 to AWG 4); 50 lbf.in (5.65 N.m) (AWG 3 to AWG 1)
Certifications
UL listed file E2875
Factory Installed Neutral
Neutral (factory installed)
Disconnect Type
Fusible disconnect switch
Short Circuit Current Rating
100 kA maximum depending on fuse H, K or R
Device Application
Residential
Motor Power HP
7.5 hp at 240 V AC 60 Hz for 1 phase motors; 15 hp at 240 V AC 60 Hz for 3 phase motors; 15 hp at 240 V AC 60 Hz for 1 phase motors; 30 hp at 240 V AC 60 Hz for 3 phase motors
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
CAD Available
Yes

Description

The SQUARE D - D223N is a Safety Disconnect Switch, an essential device in the industrial electrical field. This switch is intended to disrupt electrical current during equipment servicing or in emergency scenarios. It's part of the broader category of Electrical Supplies and is utilized by industry professionals for rapid disconnection of power systems, which may contribute to a decrease in electrical incidents during regular tasks or unforeseen circumstances.

  • Amps AC: With a 100 A rating, this switch is rated for handling specified levels of current.
  • Certifications: UL listed file E2875 ensures that this safety disconnect switch meets recognized safety and quality standards.
  • Compatible Manufacturer Model Number: RFK10 indicates which models this product is designed to work with or replace.
  • Contact Form: The 2PST arrangement allows control over multiple circuits whether they are normally open (NO) or closed (NC).
  • Disconnect Type: As a fusible disconnect switch, it uses a replaceable fuse that melts when overheated for circuit interruption.
  • Duty: General duty suggests its suitability for standard applications in various environments.
  • Enclosure Type: NEMA 1 rating suggests it's designed with certain resistance features against environmental factors like dust, water, corrosion and external ice formation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.