Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, General Duty, 240 V, 2PST

  • Mfr # D224N

  • Zoro # G6808776


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
For Fuse Class
Class H, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D224N
Zoro #
G6808776
UPC #
785901460749
Country of Origin
United States

Dimensions

Height
29.0 in
Depth
8.3 in
Width
19.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
For Fuse Class
Class H, K, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
25 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Material of Construction
Steel
Duty
General
Number of Poles
2
Metallic / Non-Metallic
Metallic
Amps AC
200 A
For Use With
Class H, K, R, T Fuse
IP Rating
20
Number of Wires
3
Fuse Kit (Class R)
Mfr. No. HRK1020
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Mounting
Surface
Electrical Connection
Lugs
Weight
24.27 kg
Neutral Assembly Included
Yes
Gauge/Conductor
6 AWG to 250 kcmil
Horsepower @ 240V AC
60 hp
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1

Description

Safety Switch, Contact Form DPST, Current Rating 200 A, Depth 8 1/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK1020, Height 29 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.