Zoro Homepage

CAD Viewer & Download Files

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # D321N

  • Zoro # G2807971

CAD Available

product price: $152.00
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D321N
Zoro #
G2807971
UPC #
785901461036
Country of Origin
Mexico

Dimensions

Height
9.2 in
Width
7.2 in
Depth
3.6 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, K, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Amps AC
30 A
For Use With
Class H, K, R, T Fuse
IP Rating
20
Number of Poles
3
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Number of Wires
4
Material of Construction
Steel
Duty
General
Fuse Kit (Class R)
Mfr. No. DRK30
Weight
9 kg
Neutral Assembly Included
Yes
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Electrical Connection
Lugs
Mounting
Surface
Features
Mercury Free, PVC Free
NEMA Enclosure Rating
1
Includes Neutral Assembly
Yes
Horsepower @ 240V AC
3 hp
Mounting Style
Surface Mount
CAD Available
Yes

Description

The SQUARE D - D321N is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. This safety switch falls under the broader category of Electrical Supplies and is utilized by industry professionals to ensure power systems can be quickly disconnected, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 30 A, designed for operation within this range.
  • Contact Form: With a 3PST contact form, it controls multiple circuits with normally open (NO) or closed (NC) contacts.
  • Duty: It's rated for general duty use in standard applications or specific environments such as hazardous locations.
  • Electrical Connection: Uses lugs as its method of establishing an electrical circuit.
  • Enclosure Type: Comes with NEMA 1 enclosure type which is rated for certain environmental conditions such as dust, water, corrosion and external ice formation.
  • Fusible / Nonfusible: Fusible design offers an additional feature that reacts to overcurrent situations by melting when excessive current passes through it.
  • Gauge/Conductor: Can accommodate wire sizes ranging from 12 to 6 AWG (Aluminum), and 14 to 6 AWG (Copper).
  • Housing Material & Construction Material : Constructed from steel which contributes to its structural integrity and potential resistance to certain environmental conditions.
  • Mounting Style : Designed for surface mount installation.
  • NEMA Enclosure Rating : Has a NEMA Enclosure Rating of "1", providing basic protection against environmental conditions.
  • Number of Poles: Can control up to 3 circuits, with each pole representing an individual circuit.
  • Phase: Designed for three-phase electrical circuits.
  • Voltage: Rated for handling voltages up to 240 V in accordance with the manufacturer's specifications.
  • Fuse Kit (Class R): Comes with manufacturer's Class R fuse kit number DRK30 for overcurrent protection and safe disconnection from power sources.
  • For Fuse Class & For Use With : Compatible with Class H, K, R, T fuses indicating its suitability based on specific fuse requirements for optimal safety and performance.
  • Horsepower @ 240V AC : Designed to control and disconnect motors or machinery up to a maximum power output of 3 horsepower at a voltage of 240 Volts AC per manufacturer's guidelines.
  • Included Neutral Assembly : Comes with a neutral assembly which is essential for completing the circuit and allowing the safe passage of electrical current.
  • Metallic / Non-Metallic: Made from metal contributing towards its structural strength according to the product specifications.
  • Standards: Complies with UL Listed standards indicating adherence to specific safety requirements in industrial settings as per the standard guidelines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.