Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # D325N

  • Zoro # G6644845


product price: $2,667.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
400 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D325N
Zoro #
G6644845
UPC #
785901461555
Country of Origin
United States

Dimensions

Depth
8.9 in
Width
24.9 in
Height
45.1 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
400 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor
Enclosure Type
NEMA 1
HP
125 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Duty
General
Metallic / Non-Metallic
Metallic
For Use With
Class R Fuse
Number of Wires
4
Fusible / Nonfusible
Fusible
Amps AC
400 A
IP Rating
20
Number of Poles
3
Material of Construction
Steel
Fuse Kit (Class R)
Mfr. No. DRK40
Weight
52 kg
Neutral Assembly Included
Yes
Electrical Connection
Lugs
Mounting
Surface
Features
Mercury Free, PVC Free
Gauge/Conductor
1/0 AWG to 600 kcmil, 1/0 AWG to 300 kcmil
Horsepower @ 240V AC
50 hp
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1

Description

Safety Switch, Contact Form 3PST, Current Rating 400 A, Depth 8 7/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. DRK40, Height 45 1/8 in, Horsepower @ 240V AC 50 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.