Zoro Homepage

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # D325NR

  • Zoro # G6779105


product price: $3,147.49
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
400 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D325NR
Zoro #
G6779105
UPC #
785901461579
Country of Origin
United States

Dimensions

Depth
10.1 in
Height
30.6 in
Width
22.2 in

Description

Safety Switch, Contact Form 3PST, Current Rating 400 A, Depth 10 1/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. DRK40, Height 30 5/8 in, Horsepower @ 240V AC 50 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.