Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # D326NR

  • Zoro # G6999973


product price: $6,750.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, J, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D326NR
Zoro #
G6999973
UPC #
785901461661
Country of Origin
Canada

Dimensions

Width
25.1 in
Depth
8.9 in
Height
49.1 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, J, K, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
75 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
Number of Poles
3
IP Rating
14
Material of Construction
Steel
Duty
General
Amps AC
600 A
For Use With
Class H, J, K, R Fuse
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. DRK600
Number of Wires
4
Mounting
Surface
Neutral Assembly Included
Yes
Gauge/Conductor
4 AWG to 500 kcmil
Features
Mercury Free, PVC Free
Weight
53 kg
Electrical Connection
Lugs
Horsepower @ 240V AC
75 hp
Includes Neutral Assembly
Yes
Mounting Style
Surface Mount
NEMA Enclosure Rating
3R
Compatible with Manufacturer Model Number
DRK600
Compatible Manufacturer Part Number
DRK600
Compatible Manufacturer Model Number
DRK600
For Use With Mfr. Model Number
DRK600
Compatible with Manufacturer Model No.
DRK600
Compatible with Mfr. Model No.
DRK600
For Use with Mfr Model Number
DRK600
Compatible Pump Manufacturer Part Number
DRK600
Compatible Mfr. Model Number
DRK600

Description

Safety Switch, Compatible with Manufacturer Model Number DRK600, Contact Form 3PST, Current Rating 600 A, Depth 8 7/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. DRK600, Height 49 1/8 in, Horsepower @ 240V AC 75 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.