Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 3R

  • Mfr # D323NRB

  • Zoro # G3480635

CAD Available

product price: $683.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D323NRB
Zoro #
G3480635
UPC #
785901461401
Country of Origin
United States

Dimensions

Width
10.5 in
Height
17.5 in
Depth
6.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, K, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
30 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Material of Construction
Galvannealed Steel
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Metallic
Number of Poles
3
NEMA Enclosure Type
3R
Amps AC
100 A
For Use With
Class H, K, R, T Fuse
Number of Wires
4
Duty
General
IP Rating
14
Fuse Kit (Class R)
Mfr. No. RFK10
Electrical Connection
Lugs
Mounting
Surface
Gauge/Conductor
12 to 1 AWG (Aluminum), 14 to 1 AWG (Copper)
Neutral Assembly Included
Yes
Features
Mercury Free, PVC Free
Weight
7.71 kg
Horsepower @ 240V AC
5 hp
NEMA Enclosure Rating
3R
Includes Neutral Assembly
Yes
Mounting Style
Surface Mount
CAD Available
Yes

Description

The SQUARE D - D323NRB is a Safety Disconnect Switch, an essential device in industrial electrical systems. This switch is designed to interrupt the flow of electricity for safe equipment maintenance and emergency situations. It's part of the broader category of Electrical Supplies and used by industry professionals to disconnect power systems quickly and safely, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: This switch is rated for a maximum current of 100 A.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: This product is intended for general duty applications, not specified for use in hazardous locations.
  • Electrical Connection: Uses lugs as connectors to establish an electrical circuit.
  • Enclosure Type: NEMA 3R rated enclosure is designed to provide protection against certain environmental conditions such as dust, water splash and external ice formation.
  • Fusible / Nonfusible: Fusible design intended to offer a level of protection in overcurrent situations.
  • Gauge/Conductor: Can accommodate wire sizes ranging from 12 to 1 AWG (Aluminum), 14 to 1 AWG (Copper).
  • Housing Material & Construction Material : Constructed from galvannealed steel which is known for its properties of durability and resistance to corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.