Zoro Homepage

CAD Viewer & Download Files

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # H325N

  • Zoro # G2228731

CAD Available

product price: $2,573.38
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
400 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325N
Zoro #
G2228731
UPC #
785901450368
Country of Origin
Mexico

Dimensions

Depth
10.2 in
Width
27.6 in
Height
50.2 in
Wire Size
AWG 1/0 to 750 kcmil copper or aluminium

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
400 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor
Enclosure Type
NEMA 1
HP
50 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
IP Rating
20
Number of Wires
4
Material of Construction
Steel
Number of Poles
3
For Use With
Class R Fuse
Fuse Kit (Class R)
Mfr. No. HRK4060
Duty
Heavy
Fusible / Nonfusible
Fusible
Amps AC
400 A
Metallic / Non-Metallic
Metallic
Electrical Connection
Lugs
Gauge/Conductor
1/0 AWG to 750 kcmil
Features
Mercury Free, PVC Free
Weight
78.5 kg
Mounting
Surface
Neutral Assembly Included
Yes
Includes Neutral Assembly
Yes
Compatible with Manufacturer Model Number
HRK4060
NEMA Enclosure Rating
1
Horsepower @ 240V AC
50 hp
Mounting Style
Surface Mount
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Short-Circuit Current
10 kA for H or K; 200 kA for R or J
Certifications
UL listed file E2875
Factory Installed Neutral
Neutral (factory installed)
Tightening Torque
550 lbf.in (62.14 N.m) (AWG 1/0 to 750 kcmil)
Device Application
Heavy application
Wiring Configuration
4-wire (3PH + G)
Disconnect Type
Fusible disconnect
Motor Power HP
50 hp at 240 V AC 50-60 Hz for 3 phase motors; 125 hp at 240 V AC 50-60 Hz for 3 phase motors; 50 hp at 250 V DC
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060
CAD Available
Yes

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form 3PST, Current Rating 400 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 240V AC 50 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.