Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # H326

  • Zoro # G3166371


product price: $3,316.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326
Zoro #
G3166371
UPC #
785901451464
Country of Origin
Mexico

Dimensions

Height
50.3 in
Depth
10.1 in
Width
27.6 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor
Enclosure Type
NEMA 1
HP
200 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
IP Rating
20
Duty
Heavy
Amps AC
600 A
For Use With
Class R Fuse
Metallic / Non-Metallic
Metallic
Number of Wires
3
Number of Poles
3
Fusible / Nonfusible
Fusible
Material of Construction
Steel
Fuse Kit (Class R)
Mfr. No. HRK4060
Mounting
Surface
Features
Mercury Free, PVC Free
Gauge/Conductor
3/0 AWG to 500 kcmil
Neutral Assembly Included
No
Weight
79.4 kg
Electrical Connection
Lugs
Horsepower @ 240V AC
75 hp
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
HRK4060
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form 3PST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 240V AC 75 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.