Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 250 V, 2PST

  • Mfr # H225N

  • Zoro # G3163002


product price: $2,100.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H225N
Zoro #
G3163002
UPC #
785901450429
Country of Origin
Mexico

Dimensions

Height
50.3 in
Width
27.9 in
Depth
9.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
For Fuse Class
Class R
Environment
Indoor
Enclosure Type
NEMA 1
HP
50 HP
Voltage
250 V
Handle Color
Red
Housing Material
Steel
Standards
UL Listed
For Use With
Class R Fuse
Number of Poles
2
Metallic / Non-Metallic
Metallic
Number of Wires
3
Duty
Heavy
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. HRK4060
IP Rating
Not Rated
Material of Construction
Steel
Amps AC
400 A
Gauge/Conductor
1/0 AWG to 750 kcmil
Neutral Assembly Included
Yes
Mounting
Surface
Features
Mercury Free, PVC Free
Weight
79.4 kg
Electrical Connection
Lugs
Horsepower @ 480V AC
25 hp
Horsepower @ 240V AC
50 hp
Horsepower @ 600V AC
50 hp
Compatible with Manufacturer Model Number
HRK4060
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Includes Neutral Assembly
Yes
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form DPST, Current Rating 400 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 240V AC 50 hp, Horsepower @ 480V AC 25 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.