Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 250 V, 2PST

  • Mfr # H225NAWK

  • Zoro # G3296702


product price: $4,095.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H225NAWK
Zoro #
G3296702
UPC #
785901259374
Country of Origin
Mexico

Dimensions

Height
46.2 in
Depth
10.1 in
Width
26.2 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
For Fuse Class
Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12, 3R
HP
60 HP
Voltage
250 V
Housing Material
Steel
Standards
UL Listed
Fuse Kit (Class R)
Mfr. No. HRK4060
Number of Poles
2
Number of Wires
3
Metallic / Non-Metallic
Metallic
For Use With
Class R Fuse
Material of Construction
Steel
IP Rating
Not Rated
Duty
Heavy
Amps AC
400 A
Fusible / Nonfusible
Fusible
Mounting
Surface
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Weight
74.8 kg
Neutral Assembly Included
Yes
Gauge/Conductor
1/0 AWG to 750 kcmil
Horsepower @ 240V AC
50 hp
Horsepower @ 480V AC
50 hp
Horsepower @ 600V AC
60 hp
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
12, 3R
Compatible with Manufacturer Model Number
HRK4060
Mounting Style
Surface Mount
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form DPST, Current Rating 400 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 46 1/4 in, Horsepower @ 240V AC 50 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.