Fusible, Safety Switch, Heavy Duty, 480 V, 3PDT, 18-8 Stainless Steel

  • Mfr # 82344DS

  • Zoro # G900428062


product price:  $11,169.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82344DS
Zoro #
G900428062
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
11-3/4 in
Width
23.88 in
Height
30.88 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J
Enclosure Type
NEMA 4, 4X, 5
HP
15 HP @ 480 V
Voltage
480 V
Housing Material
18-8 Stainless Steel
Standards
UL98
Number of Poles
3
Amps AC
200 A
Duty
Heavy
Weight
62 kg
Features
Mercury Free, Toxic Heavy Metal Free
Mounting
Surface
Gauge/Conductor
6 AWG to 300 kcmil
Disconnector Device Type
non-fusible disconnect
Tightening Torque
340-340 lbf.in (AWG 6...300 kcmil)
Awg Gauge
AWG 6...300 kcmil copper or aluminium
Series Name
general duty
Short-Circuit Current
10 kA H or J
Device Composition
none

Description

SW UNFUSED DT 200A NEMA4,4X,5 STAINLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.