Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 2PST

  • Mfr # H266

  • Zoro # G9822705


product price: $3,446.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
600 A
Phase
Single
For Fuse Class
Class H, J, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266
Zoro #
G9822705
UPC #
785901450702
Country of Origin
Mexico

Dimensions

Depth
10.1 in
Height
50.2 in
Width
27.6 in
Minimum Mounting Depth
9.38 in
Minimum Enclosure Depth
11.5 in
Maximum Enclosure Depth
24.88 in
Maximum Mounting Depth
19 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
600 A
Phase
Single
For Fuse Class
Class H, J, K, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
75 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
Number of Poles
2
Number of Wires
2
Fusible / Nonfusible
Fusible
IP Rating
20
Fuse Kit (Class R)
Mfr. No. HRK4060
Material of Construction
Steel
Duty
Heavy
Amps AC
600 A
For Use With
Class R Fuse
Neutral Assembly Included
No
Mounting
Surface
Features
Mercury Free, PVC Free
Weight
74.8 kg
Gauge/Conductor
3/0 AWG to 500 kcmil
Electrical Connection
Lugs
Horsepower @ 480V AC
400 hp
Compatible with Manufacturer Model Number
HRK4060
Horsepower @ 600V AC
60 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form DPST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 24.88 in, Maximum Mounting Depth 19 in, Minimum Enclosure Depth 11.5 in, Minimum Mounting Depth 9.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.