Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 2PST

  • Mfr # H266AWK

  • Zoro # G9822696


product price: $10,477.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
600 A
Phase
Single
For Fuse Class
Class H, J, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266AWK
Zoro #
G9822696
UPC #
785901259466
Country of Origin
United States

Dimensions

Height
46.2 in
Depth
10.1 in
Width
26.2 in
Enclosure Depth
6 - 12 inches
Enclosure Width
20 to 29 3/4 inches
Enclosure Height
30 inches and larger

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
600 A
Phase
Single
For Fuse Class
Class H, J, K, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12, 3R
HP
75 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
IP Rating
Not Rated
Fusible / Nonfusible
Fusible
Duty
Heavy
Number of Wires
2
For Use With
Class H, R Fuse
Number of Poles
2
Amps AC
600 A
Material of Construction
Steel
Metallic / Non-Metallic
Metallic
Fuse Kit (Class R)
Mfr. No. HRK4060
Neutral Assembly Included
No
UL 98 Certification
Yes
NEMA Enclosure Rating
12, 3R
UL Fuse Class
H, J, K, R
Mounting Style
Surface Mount
Horsepower @ 480V AC
400 hp
Enclosure Material
Galvanized Steel
Current Type
AC
Compatible with Manufacturer Model Number
HRK4060
Horsepower @ 600V AC
75 hp
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form DPST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 46 1/4 in, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 75 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.