Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DT362RB

  • Zoro # G7188955


product price: $2,595.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT362RB
Zoro #
G7188955
UPC #
785901308591
Country of Origin
United States

Dimensions

Depth
6.6 in
Width
11.8 in
Height
38.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3
HP
50 HP
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
For Use With
Class R Fuse
Number of Poles
3
Material of Construction
Steel
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK06H
IP Rating
14
Duty
Heavy
Metallic / Non-Metallic
Metallic
Number of Wires
3
Amps AC
60 A
Features
Mercury Free, Toxic Heavy Metal Free
Weight
21.09 kg
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Neutral Assembly Included
No
Mounting
Surface
Horsepower @ 480V AC
30 hp
Horsepower @ 600V AC
50 hp
Compatible with Manufacturer Model Number
RFK06H
Horsepower @ 240V AC
15 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
3
Compatible Manufacturer Part Number
RFK06H
Compatible Manufacturer Model Number
RFK06H
For Use With Mfr. Model Number
RFK06H
Compatible with Manufacturer Model No.
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H
Compatible Pump Manufacturer Part Number
RFK06H
Compatible Mfr. Model Number
RFK06H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PDT, Current Rating 60 A, Depth 6 5/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK06H, Height 38 in, Horsepower @ 240V AC 15 hp, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.