Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H361AWC

  • Zoro # G6989272


product price: $2,282.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H361AWC
Zoro #
G6989272
UPC #
785901076971
Country of Origin
United States

Dimensions

Width
10.5 in
Depth
7 in
Height
16.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor
Enclosure Type
NEMA 12K
HP
5 hp @ 600V AC
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
3
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Number of Wires
3
Fuse Kit (Class R)
Mfr. No. RFK03H
IP Rating
Not Rated
Material of Construction
Galvannealed Steel
For Use With
Class H, J, R, T Fuse
Duty
Heavy
Amps AC
30 A
Electrical Connection
Receptacle
Weight
13 kg
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Mounting
Surface
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Neutral Assembly Included
No
Includes Interlocked Receptacle
Yes
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
RFK03H
Horsepower @ 600V AC
20 hp
NEMA Enclosure Rating
12K
Horsepower @ 480V AC
15 hp
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H

Description

Safety Switch, Compatible Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 30 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03H, Height 16 1/2 in, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.