Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H361DSWC

  • Zoro # G7118447


product price: $6,735.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H361DSWC
Zoro #
G7118447
UPC #
785901369356
Country of Origin
United States

Dimensions

Width
9 in
Height
16.5 in
Depth
7 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X, 5
HP
20 HP
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Amps AC
30 A
Duty
Heavy
Metallic / Non-Metallic
Metallic
Number of Poles
3
IP Rating
Not Rated
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK03H
Number of Wires
3
For Use With
Class H, J, R, T Fuse
Material of Construction
Stainless Steel
Neutral Assembly Included
No
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Mounting
Surface
Electrical Connection
Receptacle
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Horsepower @ 600V AC
20 hp
NEMA Enclosure Rating
4, 4X, 5
Mounting Style
Surface Mount
Horsepower @ 480V AC
15 hp
Includes Interlocked Receptacle
Yes
Compatible with Manufacturer Model Number
RFK03H
Horsepower @ 240V AC
40 hp
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 30 A, Depth 5 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03H, Height 16 7/8 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.