Zoro Homepage

CAD Viewer & Download Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H362AWC

  • Zoro # G6157681

CAD Available

product price: $3,096.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H362AWC
Zoro #
G6157681
UPC #
785901195573
Country of Origin
United States

Dimensions

Height
16.5 in
Width
10.5 in
Depth
7 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor
Enclosure Type
NEMA 12K
HP
30 hp @ 600V AC
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Number of Poles
3
Fuse Kit (Class R)
Mfr. No. RFK06H
IP Rating
52
Number of Wires
3
Duty
Heavy
Metallic / Non-Metallic
Metallic
Amps AC
60 A
For Use With
Class H, J, R, T Fuse
Material of Construction
Galvannealed Steel
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Mounting
Surface
Electrical Connection
Receptacle
Weight
12 kg
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Includes Interlocked Receptacle
Yes
Mounting Style
Surface Mount
Horsepower @ 480V AC
30 hp
Horsepower @ 600V AC
50 hp
Compatible with Manufacturer Model Number
RFK06H
NEMA Enclosure Rating
12K
Compatible Manufacturer Part Number
RFK06H
Compatible Manufacturer Model Number
RFK06H
For Use With Mfr. Model Number
RFK06H
Compatible with Manufacturer Model No.
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H
Compatible Pump Manufacturer Part Number
RFK06H
Compatible Mfr. Model Number
RFK06H
CAD Available
Yes

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Class H, Class J, Class K, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK06H, Height 16 1/2 in, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating IP52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.