Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H362AWH

  • Zoro # G7105427


product price: $2,583.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H362AWH
Zoro #
G7105427
UPC #
785901482123
Country of Origin
United States

Dimensions

Height
16.5 in
Depth
7 in
Width
10.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor
Enclosure Type
NEMA 12K
HP
30 hp @ 480V AC, 50 hp @ 600V AC
Voltage
600 V
Handle Color
Red
Housing Material
Steel
Standards
UL Listed
Fuse Kit (Class R)
Mfr. No. RFK06H
For Use With
Class H, J, R, T Fuse
Fusible / Nonfusible
Fusible
Duty
Heavy
Material of Construction
Galvannealed Steel
Number of Poles
3
Amps AC
60 A
IP Rating
52
Number of Wires
3
Metallic / Non-Metallic
Metallic
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Features
Hubbellock(R) Compatible Receptacle
Mounting
Surface
Weight
8 kg
Electrical Connection
Receptacle
Compatible with Manufacturer Model Number
RFK06H
Horsepower @ 480V AC
30 hp
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
12K
Mounting Style
Surface Mount
Horsepower @ 600V AC
50 hp
Compatible Manufacturer Part Number
RFK06H
Compatible Manufacturer Model Number
RFK06H
For Use With Mfr. Model Number
RFK06H
Compatible with Manufacturer Model No.
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H
Compatible Pump Manufacturer Part Number
RFK06H
Compatible Mfr. Model Number
RFK06H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Hubbellock(R) Compatible Receptacle, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK06H, Height 16 1/2 in, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Galvanized Steel, Includes Interlocked Receptacle Yes, IP Rating IP52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.