Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H362DSWC

  • Zoro # G2835957


product price: $7,244.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H362DSWC
Zoro #
G2835957
UPC #
785901076995
Country of Origin
United States

Dimensions

Depth
7 in
Height
16.5 in
Width
9 in
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
10 inches and larger

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X, 5
HP
15 hp @ 600V AC
Voltage
600 V
Handle Color
Red
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Fuse Kit (Class R)
Mfr. No. RFK06H
Metallic / Non-Metallic
Metallic
IP Rating
Not Rated
Material of Construction
Stainless Steel
Number of Poles
3
Amps AC
60 A
Fusible / Nonfusible
Fusible
Duty
Heavy
Number of Wires
3
For Use With
Class H, J, R, T Fuse
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Compatible with Manufacturer Model Number
RFK06H
UL Fuse Class
H, J, K, R, T
Mounting Style
Surface Mount
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
4, 4X, 5
Horsepower @ 600V AC
50 hp
Compatible Plug Series
Crouse-Hinds Arktite
Enclosure Material
304 Stainless Steel
UL 98 Certification
Yes
Voltage Rating
600V AC
Horsepower @ 480V AC
30 hp
Compatible Manufacturer Part Number
RFK06H
Compatible Manufacturer Model Number
RFK06H
For Use With Mfr. Model Number
RFK06H
Compatible with Manufacturer Model No.
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H
Compatible Pump Manufacturer Part Number
RFK06H
Compatible Mfr. Model Number
RFK06H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 5 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Class H, Class J, Class K, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK06H, Height 16 7/8 in, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.