Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H363AWC

  • Zoro # G6986752


product price: $5,933.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H363AWC
Zoro #
G6986752
UPC #
785901077015
Country of Origin
United States

Dimensions

Height
20.5 in
Width
10.5 in
Depth
7 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor
Enclosure Type
NEMA 12K
HP
75 HP
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
Number of Poles
3
Amps AC
100 A
Number of Wires
3
IP Rating
Not Rated
Fuse Kit (Class R)
Mfr. No. RFK10
For Use With
Class H, J, R, T Fuse
Fusible / Nonfusible
Fusible
Duty
Heavy
Material of Construction
Galvannealed Steel
Mounting
Surface
Gauge/Conductor
12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper)
Neutral Assembly Included
No
Electrical Connection
Receptacle
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Mounting Style
Surface Mount
Includes Interlocked Receptacle
Yes
Horsepower @ 480V AC
60 hp
Compatible with Manufacturer Model Number
RFK10
Horsepower @ 240V AC
125 hp
Horsepower @ 600V AC
75 hp
NEMA Enclosure Rating
12K
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK10, Height 20 1/2 in, Horsepower @ 240V AC 125 hp, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 75 hp, Housing Material Steel, Includes Interlocked Receptacle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.