Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H363DF

  • Zoro # G7201801


product price: $7,143.14
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H363DF
Zoro #
G7201801
UPC #
785901627869
Country of Origin
Mexico

Dimensions

Depth
12 in
Height
24.8 in
Width
13.7 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
50 hp @ 600V DC
Voltage
600 V
Housing Material
Polyester
Standards
UL Listed
Number of Poles
3
Duty
Heavy
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Non-Metallic
IP Rating
66
Material of Construction
Fiberglass Reinforced Polyester
Number of Wires
3
Fuse Kit (Class R)
Mfr. No. RFK10
Amps AC
100 A
For Use With
Class H, J, R, T Fuse
Electrical Connection
Lugs
Weight
19 kg
Features
Mercury Free, PVC Free
Gauge/Conductor
12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper)
Mounting
Surface
Neutral Assembly Included
No
NEMA Enclosure Rating
4X
Horsepower @ 480V AC
60 hp
Horsepower @ 600V AC
75 hp
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
RFK10
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10

Description

Safety Switch, Compatible Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 12 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK10, Height 24 3/4 in, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 75 hp, Housing Material Fiberglass Reinforced Polyester, IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.