Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H363DSWA

  • Zoro # G6808322


product price: $7,533.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H363DSWA
Zoro #
G6808322
UPC #
785901878285
Country of Origin
United States

Dimensions

Depth
7.0 in
Height
20.8 in
Width
11.2 in
Enclosure Height
20 inches and larger
Enclosure Width
10 inches and larger

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X, 5
HP
75 HP
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Duty
Heavy
Number of Wires
3
Number of Poles
3
For Use With
Class H, J, R, T Fuse
IP Rating
Not Rated
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK10
Material of Construction
Stainless Steel
Features
Appleton Powertite(R) Compatible Receptacle
Neutral Assembly Included
No
Compatible Plug Series
Appleton Powertite
NEMA Enclosure Rating
4, 4X, 5
Mounting Style
Surface Mount
UL Fuse Class
H, J, R, T
Voltage Rating
600V AC
Includes Interlocked Receptacle
Yes
Horsepower @ 480V AC
60 hp
UL 98 Certification
Yes
Horsepower @ 240V AC
125 hp
Enclosure Material
304 Stainless Steel
Compatible with Manufacturer Model Number
RFK10
Horsepower @ 600V AC
75 hp
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Appleton Powertite(R) Compatible Receptacle, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK10, Height 28 in, Horsepower @ 240V AC 125 hp, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 75 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.