Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H364DF

  • Zoro # G7060602


product price: $8,497.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H364DF
Zoro #
G7060602
UPC #
785901627876
Country of Origin
Mexico

Dimensions

Width
26.3 in
Height
31.3 in
Depth
11.8 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
150 HP
Voltage
600 V
Housing Material
Polyester
Standards
UL Listed
IP Rating
66
Fuse Kit (Class R)
Mfr. No. HRK1020
Number of Poles
3
For Use With
Class H, J, R, T Fuse
Number of Wires
3
Material of Construction
Fiberglass Reinforced Polyester
Duty
Heavy
Amps AC
200 A
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Non-Metallic
Gauge/Conductor
6 AWG to 250 kcmil
Mounting
Surface
Neutral Assembly Included
No
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Electrical Connection
Lugs
Weight
40.37 kg
Horsepower @ 480V AC
50 hp
Horsepower @ 600V AC
150 hp
NEMA Enclosure Rating
4X
Compatible with Manufacturer Model Number
HRK1020
Mounting Style
Surface Mount
Horsepower @ 240V AC
10 hp
Compatible Manufacturer Part Number
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020
Compatible with Manufacturer Model No.
HRK1020
Compatible with Mfr. Model No.
HRK1020
For Use with Mfr Model Number
HRK1020
Compatible Pump Manufacturer Part Number
HRK1020
Compatible Mfr. Model Number
HRK1020

Description

Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 11 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK1020, Height 26 1/4 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 150 hp, Housing Material Fiberglass Reinforced Polyester, IP Rating IP66, Mounting Style Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.