CAD Viewer & Download Files
Fusible, Safety Switch, Heavy Duty, 600 V, 3PST
Mfr # H365
Zoro # G2228725
CAD Available
product price: $3,091.73
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
400 A
Phase
Three
For Fuse Class
Class R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H365
Zoro #
G2228725
UPC #
785901482192
Country of Origin
Mexico
Dimensions
Depth
10.1 in
Height
46.2 in
Width
26.2 in
Wire Size
AWG 1/0 to 750 kcmil copper or aluminium
Description
Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form 3PST, Current Rating 400 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 480V AC 100 hp, Horsepower @ 600V AC 350 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.