Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H366NR

  • Zoro # G2228698

CAD Available

product price: $7,959.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H366NR
Zoro #
G2228698
UPC #
785901195825
Country of Origin
Mexico

Dimensions

Depth
9.5 in
Height
50.3 in
Width
27.9 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
200 hp @ 600V AC
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Amps AC
600 A
Material of Construction
Galvannealed Steel
IP Rating
14
Fuse Kit (Class R)
Mfr. No. HRK4060
Number of Poles
3
For Use With
Class H, R Fuse
Number of Wires
4
Metallic / Non-Metallic
Metallic
Duty
Heavy
Mounting
Surface
Neutral Assembly Included
Yes
Electrical Connection
Lugs
Features
Mercury Free, PVC Free
Weight
91.2 kg
Gauge/Conductor
3/0 AWG to 500 kcmil
Horsepower @ 600V AC
500 hp
Compatible with Manufacturer Model Number
HRK4060
Horsepower @ 480V AC
400 hp
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060
CAD Available
Yes

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form 3PST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 500 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.