This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 12 H362AWKVW

Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 12 (Discontinued)

  • Mfr # H362AWKVW
  • Zoro # G6854346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H362AWKVW
Zoro #
G6854346
UPC #
785901208839
Country of Origin
United States

Dimensions

Height
7.3 in
Width
10.8 in
Depth
19.8 in
Enclosure Depth
6 - 12 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
10 to 19 3/4 inches

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
50 hp @ 600V AC
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Material of Construction
Copper, Insulating Plastic, Steel
Fuse Kit (Class R)
Mfr. No. RFK06H
For Use With
Class H, J, R, T Fuse
Standards
UL listed
Fusible / Nonfusible
Fusible
Neutral Assembly Included
No
Mounting
Surface
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Weight
8 kg
Enclosure Type
Enclosed
Features
Viewing Window
Housing Material
Steel
Extra Features
Viewing Window
Enclosure Material
Galvanized Steel
Mounting Style
Surface Mount
NEMA Enclosure Rating
12, 3R
Compatible with Manufacturer Model Number
RFK06H
Horsepower @ 600V AC
50 hp
For Fuse Class
Class H, Class J, Class R, Class T
Current Rating
60 A
Environment
Indoor/Outdoor
Horsepower @ 480V AC
30 hp
UL 98 Certification
Yes
Current Type
AC
UL Fuse Class
H, J, R, T
Compatible Manufacturer Part Number
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Viewing Window, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK06H, Height 16 1/2 in, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.