This item is Discontinued.

Square D Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 H323NEI

Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (Discontinued)

  • Mfr # H323NEI
  • Zoro # G7061616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H323NEI
Zoro #
G7061616
UPC #
785901708384
Country of Origin
United States

Dimensions

Depth
7.1 in
Height
23.2 in
Width
10.7 in
Enclosure Depth
6 - 12 inches
Enclosure H x W
21 1/4 in x 8 1/2 in
Enclosure Width
0 to 9 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
240V AC
Phase
3
HP
15 hp @ 240V AC
NEMA Enclosure Type
1
IP Rating
20
Number of Wires
4
Number of Poles
3
Contact Form
3PST
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
For Use With
Class H, J, R, T Fuse
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK10
Standards
UL listed
Includes
Mechanically Interlocked Switch
Enclosure Type
Enclosed
Neutral Assembly Included
Yes
Current Type
AC
Horsepower @ 240V AC
5 hp
Housing Material
Steel
Compatible with Manufacturer Model Number
RFK10
Includes Neutral Assembly
Yes
UL Fuse Class
H, J, R, T
For Fuse Class
Class H, Class J, Class R, Class T
Horsepower @ 480V AC
20 hp
Environment
Indoor
Horsepower @ 600V AC
30 hp
Current Rating
100 A
Enclosure Material
Galvanized Steel
Mounting Style
Surface Mount
Number of Poles & Wires
3 Pole / 4 Wire
UL 98 Certification
Yes
Includes Electrically Interlocked Switch
Yes
NEMA Enclosure Rating
1
Extra Features
Mechanically Interlocked Switch, Neutral Assembly
Compatible Manufacturer Part Number
RFK10
Compatible with Manufacturer Part Number
RFK10
Compatible with Manufacturer Model Number [NEW]
RFK10
Compatible Manufacturer Model Number
RFK10
For Use with Mfr. Model Number
RFK10
For Use With Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 6 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK10, Height 21 1/4 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP20, Mounting Style Surface Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.