This item is Discontinued.

Square D Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 4, 4X, 5 H323DSEI

Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # H323DSEI
  • Zoro # G6749434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H323DSEI
Zoro #
G6749434
UPC #
785901708360
Country of Origin
United States

Dimensions

Height
23.2 in
Depth
7.1 in
Width
10.7 in
Enclosure Depth
6 - 12 inches
Enclosure H x W
23 1/4 in x 10 3/4 in
Enclosure Height
20 to 29 3/4 inches
Enclosure Width
10 to 19 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
240V AC
Phase
3
HP
15 hp @ 240V AC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Material of Construction
304 Stainless Steel
Standards
UL listed
Fusible / Nonfusible
Fusible
For Use With
Class H, J, R, T Fuse
Fuse Kit (Class R)
Mfr. No. RFK10
Includes
Mechanically Interlocked Switch
Neutral Assembly Included
No
Horsepower @ 240V AC
15 hp
Horsepower @ 480V AC
400 hp
Environment
Indoor/Outdoor
Number of Poles & Wires
3 Pole / 3 Wire
UL Fuse Class
H, J, R, T
Current Rating
100 A
Enclosure Material
304 Stainless Steel
Compatible with Manufacturer Model Number
RFK10
For Fuse Class
Class H, Class J, Class R, Class T
NEMA Enclosure Rating
4, 4X, 5
Housing Material
304 Stainless Steel
UL 98 Certification
Yes
Extra Features
Mechanically Interlocked Switch
Current Type
AC
Includes Electrically Interlocked Switch
Yes
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number [NEW]
RFK10
Compatible Manufacturer Part Number
RFK10
Compatible with Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use with Mfr. Model Number
RFK10
For Use With Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK10, Height 23 1/4 in, Horsepower @ 240V AC 15 hp, Horsepower @ 480V AC 400 hp, Housing Material 304 Stainless Steel, Includes Mechanically Interlocked Switch, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.