Fusible Safety Switch, Heavy Duty, 240V AC/250V DC, 2PST, 30 A, NEMA 12K (Discontinued)
- Mfr # H221A
- Zoro # G6548227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H221A
Zoro #
G6548227
UPC #
785901477723
Country of Origin
United States
Dimensions
Depth
4.9 in
Height
14.6 in
Width
7.5 in
Enclosure Depth
Less than 6 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
0 to 9 3/4 inches
Description
Safety Switch, Compatible with Manufacturer Model Number RFK03L, Contact Form DPST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03L, Height 14 1/2 in, Horsepower @ 240V AC 3 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12K, Neutral Assembly Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.