This item is Discontinued.

Square D Fusible Single Throw Safety Switch, Heavy Duty, 240V AC/250V DC, 2PST, 60 A, NEMA 4, 4X, 5 H222DS

Fusible Single Throw Safety Switch, Heavy Duty, 240V AC/250V DC, 2PST, 60 A, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # H222DS
  • Zoro # G2536125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H222DS
Zoro #
G2536125
UPC #
785901023647
Country of Origin
United States

Dimensions

Width
8.7 in
Height
14.9 in
Depth
5.1 in
Enclosure Depth
Less than 6 inches
Enclosure H x W
15 in x 7 1/4 in
Enclosure Width
0 to 9 3/4 inches
Enclosure Height
10 to 19 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
240V AC/250V DC
Phase
1
HP
10 hp @ 240V AC, 10 hp @ 250V DC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
2
Number of Poles
2
Contact Form
2PST
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
For Use With
Class R Fuse
Standards
UL listed
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK03H
Fuse Type
Class H, K, R or J
Mounting
Surface
Electrical Connection
Lugs
Weight
6 kg
Neutral Assembly Included
No
Features
Mercury Free, PVC Free
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Environment
Indoor/Outdoor
NEMA Enclosure Rating
4, 4X, 5
Enclosure Material
304 Stainless Steel
Horsepower @ 240V AC
15 hp
Number of Poles & Wires
2 Pole / 2 Wire
For Fuse Class
Class H, Class J, Class K, Class R
Current Rating
60 A
Compatible with Manufacturer Model Number
RFK03H
UL 98 Certification
Yes
Housing Material
304 Stainless Steel
UL Fuse Class
H, J, K, R
Current Type
AC
Mounting Style
Surface Mount

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form DPST, Current Rating 60 A, Depth 5 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03H, Height 15 in, Horsepower @ 240V AC 15 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.