This item is Discontinued.

Square D Fusible Single Throw Safety Switch, Heavy Duty, 240V AC/DC, 2PST, 100 A, NEMA 4, 4X, 5 H223NDS

Fusible Single Throw Safety Switch, Heavy Duty, 240V AC/DC, 2PST, 100 A, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # H223NDS
  • Zoro # G2742774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H223NDS
Zoro #
G2742774
UPC #
785901516514
Country of Origin
United States

Dimensions

Height
23.2 in
Depth
7.1 in
Width
10.7 in
Enclosure Depth
6 - 12 inches
Enclosure Height
20 to 29 3/4 inches
Enclosure H x W
20 3/4 in x 9 1/4 in
Enclosure Width
0 to 9 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
240V AC/DC
Phase
1
HP
15 hp @ 240V AC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
3
Number of Poles
2
Contact Form
2PST
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK10
Standards
UL listed
For Use With
Class R Fuse
Fuse Type
Class H, K, R or J
Weight
10.88 kg
Features
Mercury Free, PVC Free
Gauge/Conductor
12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper)
Neutral Assembly Included
Yes
Electrical Connection
Lugs
Mounting
Surface
For Fuse Class
Class H, Class J, Class K, Class R
Mounting Style
Surface Mount
Resistance Properties
Corrosion-Resistant
Environment
Indoor/Outdoor
Extra Features
Neutral Assembly
Includes Neutral Assembly
Yes
Housing Material
304 Stainless Steel
Number of Poles & Wires
2 Pole / 3 Wire
Enclosure Material
304 Stainless Steel
UL Fuse Class
H, J, K, R
Current Type
AC
Current Rating
100 A
UL 98 Certification
Yes
Compatible with Manufacturer Model Number
RFK10
NEMA Enclosure Rating
4, 4X, 5
Horsepower @ 240V AC
5 hp

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form DPST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK10, Height 20 3/4 in, Horsepower @ 240V AC 5 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.