This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12, 3R H3612AWK

Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12, 3R (Discontinued)

  • Mfr # H3612AWK
  • Zoro # G7261317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H3612AWK
Zoro #
G7261317
UPC #
785901482024
Country of Origin
United States

Dimensions

Depth
19.7 in
Width
10.6 in
Height
7.2 in
Enclosure Depth
6 - 12 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
10 to 19 3/4 inches

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
20 hp @ 600V AC
NEMA Enclosure Type
12, 3R
IP Rating
Not Rated
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Galvannealed Steel
Fuse Kit (Class R)
Mfr. No. RFK03H
For Use With
Class H, J, R, T Fuse
Fusible / Nonfusible
Fusible
Standards
UL listed
Fuse Type
Class H, K, R or J
Neutral Assembly Included
No
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Weight
8 kg
Mounting
Surface
Electrical Connection
Lugs
Features
Mercury Free, PVC Free
Compatible with Manufacturer Model Number
RFK03H
UL 98 Certification
Yes
Housing Material
Steel
UL Fuse Class
H, J, K, R
Mounting Style
Surface Mount
Horsepower @ 600V AC
20 hp
Current Type
AC
Current Rating
30 A
For Fuse Class
Class H, Class J, Class K, Class R
Enclosure Material
Galvanized Steel
Horsepower @ 480V AC
15 hp
Environment
Indoor/Outdoor
NEMA Enclosure Rating
12, 3R
Compatible Manufacturer Part Number
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 30 A, Depth 7 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03H, Height 16 1/2 in, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.