Fusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 12, 3R (Discontinued)
- Mfr # H362NAWK
- Zoro # G2956396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H362NAWK
Zoro #
G2956396
UPC #
785901482178
Country of Origin
United States
Dimensions
Height
19.5 in
Depth
11.2 in
Width
12.5 in
Enclosure Depth
6 - 12 inches
Enclosure H x W
16 1/2 in x 10 1/2 in
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
10 to 19 3/4 inches
Description
Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK06H, Height 16 1/2 in, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.