Fusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (Discontinued)
- Mfr # H362NEI
- Zoro # G2835911
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H362NEI
Zoro #
G2835911
UPC #
785901660781
Country of Origin
United States
Dimensions
Height
19.5 in
Depth
11.2 in
Width
12.5 in
Enclosure Depth
6 - 12 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure H x W
19 1/2 in x 12 1/2 in
Enclosure Width
10 to 19 3/4 inches
Description
Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 11 1/4 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK06H, Height 19 1/2 in, Horsepower @ 600V AC 15 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP20, NEMA Enclosure Rating 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.