Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gdss Equipment Ground Assy 240V 800A

  • Mfr # PKOGTA3

  • Zoro # G0836361


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Product Or Component Type
grounding kit
Product Certifications
UL Recognized
Awg Gauge
AWG 3/0 6 aluminium/copper
Permissible Voltage
240 V AC
Product Destination
safety switch E1 800-800 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKOGTA3
Zoro #
G0836361
UPC #
785901038115
Country of Origin
United States

Details

Item
Ground Assembly
Product Or Component Type
grounding kit
Product Certifications
UL Recognized
Awg Gauge
AWG 3/0 6 aluminium/copper
Permissible Voltage
240 V AC
Product Destination
safety switch E1 800-800 A

Description

Ground Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.